Shop SIMPLY
See all product information
Create Account
29.75x35.75x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-297535751
- Zoro # G224173303
product price:Â
$
114.99
/pk of 4, $28.75/ea
Free Shipping & Returns
Key Features
Actual Width
29-3/4 in
Nominal Height
35-3/4 in
Nominal Width
29-3/4 in
Nominal Depth
1 in
Performance Rating
Merv 8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-297535751
- Zoro #
- G224173303
- UPC #
- 810133784773
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Dimensions
- Actual Width
- 29-3/4 in
- Nominal Height
- 35-3/4 in
- Nominal Width
- 29-3/4 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 29.75" x 35.75" x 1"
- Actual Height
- 35-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.