12x24x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-12241
- Zoro # G824172720
product price:Â
$
41.99
/pk of 4, $10.50/ea
Key Features
Nominal Height
24 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Air Filter Capacity
High
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-12241
- Zoro #
- G824172720
- UPC #
- 810133786807
- Country of Origin
- United States
Dimensions
- Nominal Height
- 24 in
- Actual Depth
- 3/4 in
- Actual Height
- 23-3/4 in
- Actual Width
- 11-3/4 in
- Nominal Width
- 12 in
- Nominal Filter Size
- 12" x 24" x 1"
- Nominal Depth
- 1 in
Details
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.