Shop SIMPLY
See all product information
Create Account
30x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-30301
- Zoro # G424172953
product price:Â
$
86.99
/pk of 4, $21.75/ea
Key Features
Actual Depth
3/4 in
Nominal Height
30 in
Air Filter Capacity
High
Actual Width
29-3/4 in
Actual Height
29-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-30301
- Zoro #
- G424172953
- UPC #
- 810091183779
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Dimensions
- Actual Depth
- 3/4 in
- Nominal Height
- 30 in
- Actual Width
- 29-3/4 in
- Actual Height
- 29-3/4 in
- Nominal Filter Size
- 30" x 30" x 1"
- Nominal Depth
- 1 in
- Nominal Width
- 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.