17.5x35.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1753551
- Zoro # G624172463
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
For Use With (Systems)
HVAC System
Nominal Height
35-1/2 in
Actual Depth
3/4 in
Nominal Width
17-1/2 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-1753551
- Zoro #
- G624172463
- UPC #
- 810133783752
- Country of Origin
- United States
Dimensions
- Nominal Height
- 35-1/2 in
- Actual Depth
- 3/4 in
- Nominal Width
- 17-1/2 in
- Nominal Depth
- 1 in
- Actual Width
- 17-1/2 in
- Nominal Filter Size
- 17.5" x 35.5" x 1"
- Actual Height
- 35-1/2 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.