Shop SIMPLY
See all product information
Create Account
7.5x7.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-75751
- Zoro # G324172695
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Actual Height
7-1/2 in
Actual Depth
3/4 in
Nominal Filter Size
7.5" x 7.5" x 1"
Actual Width
7-1/2 in
Nominal Height
7-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-75751
- Zoro #
- G324172695
- UPC #
- 810133784926
- Country of Origin
- United States
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
Dimensions
- Actual Height
- 7-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 7.5" x 7.5" x 1"
- Actual Width
- 7-1/2 in
- Nominal Height
- 7-1/2 in
- Nominal Depth
- 1 in
- Nominal Width
- 7-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.