9.5x19.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-951951
- Zoro # G224172771
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Air Filter Capacity
High
For Use With (Systems)
HVAC System
Nominal Filter Size
9.5" x 19.5" x 1"
Actual Depth
3/4 in
Nominal Height
19-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-951951
- Zoro #
- G224172771
- UPC #
- 810133785053
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
Dimensions
- Nominal Filter Size
- 9.5" x 19.5" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 19-1/2 in
- Nominal Depth
- 1 in
- Actual Height
- 19-1/2 in
- Nominal Width
- 9-1/2 in
- Actual Width
- 9-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.