9x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-9301
- Zoro # G824173079
product price:Â
$
37.99
/pk of 4, $9.50/ea
Key Features
Nominal Width
9 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Performance Rating
Merv 8
Nominal Filter Size
9" x 30" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-9301
- Zoro #
- G824173079
- UPC #
- 810133785121
- Country of Origin
- United States
Dimensions
- Nominal Width
- 9 in
- Nominal Filter Size
- 9" x 30" x 1"
- Nominal Height
- 30 in
- Nominal Depth
- 1 in
- Actual Height
- 29-3/4 in
- Actual Depth
- 3/4 in
- Actual Width
- 8-3/4 in
Details
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.