14x14x1 Merv 11, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-11-24-14141
- Zoro # G224172535
product price:Â
$
149.99
/pk of 24, $6.25/ea
Free Shipping & Returns
Key Features
Performance Rating
Merv 11
Air Filter Capacity
High
Nominal Height
14 in
Frame or Header Material
Pleated
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-24-14141
- Zoro #
- G224172535
- UPC #
- 840440200444
- Country of Origin
- United States
Dimensions
- Nominal Height
- 14 in
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Actual Depth
- 3/4 in
- Actual Height
- 13-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Filter Size
- 14" x 14" x 1"
Details
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.