PipeNipple, SS, 1/8", NPT, 12"
- Mfr # ZUSA-PF-1765
- Zoro # G401771773
product price:Â
$
14.99
/ea
Key Features
Wall Thickness
0.068 in
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Outside Diameter
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1765
- Zoro #
- G401771773
- UPC #
- 193005422318
- Country of Origin
- China
- Item
- Pipe Nipple
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Metal Pipe Construction
- Seamless
- Side A Connection Type
- Threaded
- Side B Connection Type
- Unthreaded
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 304
- Fitting Compatibility
- Class 150
- Thread Configuration
- Threaded on One End
- Schedule
- Schedule 40
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Gender
- Male
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -4 Degrees F
- Maximum Operating Temperature
- 800.6 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Outside Diameter
- 13/32 in
- Inside Diameter
- 17/64 in
- Overall Length
- 12 in
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 800.6 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -4 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.