Simpson Strong-Tie
Adj Post Cap Ac6Z
Mfr # AC6Z
Zoro # G7667524
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 8.5 in.
- Height (In.) 5.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # AC6Z
- Zoro # G7667524
- UPC # 44315409202
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 8.5 in. |
Height (In.) | 5.5 in. |
Description
Post Caps connect tops of posts to members for a secure connection and are ideal for new or retrofit applications where structural support is needed. Post caps are available in a variety of one-piece caps for new construction and two-piece options for retrofit of existing connections. The AC series is designed to provide a positive connection between a beam and a post these connectors are always installed in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf, 24 in D, 60 in W (DD66010)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- SHUTER Flip Out Parts Bin, 4 (1010020)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- SIMPSON STRONG-TIE Adj Post Cap Zmax Lpc4Z (LPC4Z)
- SIMPSON STRONG-TIE Tie Plate Tp15 (TP15)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- SIMPSON STRONG-TIE Heavy Duty Strap Hrs12 (HRS12)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- 80/20 End Cap, For 45-4590, PK2 (12259-2)
- Simpson Strong-Tie Structural Framing Systems