
Strong-Drive SDS 1/4'' x 2'' Heavy-Duty Connector Screw, 25 Ct.
Mfr # SDS25200-R25
Zoro # G621877583
product price: $13.49
/eaKey Features
Hex Head
Materials for Use With
wood-to-wood and engineered wood
Screw Size
1/4 in
Finish
DB Coating
Thread Style
Serrated threads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDS25200-R25
Zoro #
G621877583
UPC #
707392201205
Country of Origin
United States
Dimensions
Screw Size
1/4 in
Fastener Length
2 in
Details
Materials for Use With
wood-to-wood and engineered wood
Head Type
Hex
Finish
DB Coating
Thread Style
Serrated threads
Description
Simpson Strong Tie Strong Drive SDS Heavy -Duty Connector screw is ideal for various installations as well as wood-to- wood connections. Improved designs with a patented $CUT point to reduce installation torque and makes driving easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.