4 in. Snap X 4 in. D Snap Polypropylene 0.525 in. Connector 1 pk
- Mfr # ADP53302
- Zoro # G3871179
Key Features
Specifications
Product Information
- MFR #
- ADP53302
- Zoro #
- G3871179
- UPC #
- 732736533001
- Country of Origin
- United States
Details
- Item
- PVC Pipe Fitting
- Pipe Fitting Material
- PVC
- Material
- Polyethylene
Description
The Flex-Drain 4 inch polypropylene DWV pipe connector is a low-cost solution for connecting Flex-Drain piping. This connector can fit 3 inch or 4 inch corrugated pipe, 4 inch PVC pipe and many other 4 inch pipe varieties. Flex-Drain helps you get the job done faster and easier, with professional grade durability and more versatility than traditional corrugated pipe. Flexible and expandable, Flex-Drain easily bends around any obstacle, hold its shape during installation and with a simple snap, its integrated soil-tight fittings lock securely and stay connected during backfilling. Flex-Drain is a complete drainage solution system that's widely compatible with virtually all traditional 3 inch and 4 inch corrugated pipe and 4 inch PVC. Technologically superior, it's made with no-break copolymers and exceeds all applicable ASTM crush standards.
- • Universal pipe connector features and inner dimension that connects to 3 in pipe and an outer dimension that connects to 4 in pipe
- • Easy to use flexible drain solution
- • The most economical solution for connecting FLEX-Drain, 3 in and 4 in corrugated pipe and 4 in PVC
- • Extends and contracts as you need it
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.