Shop SIOUX CHIEF

501-4PK5 1 in. Tubing Strap Two Hole

  • Mfr # 4268108

  • Zoro # G703920145


product price:  $38.55
/ea

Key Features

Weight
0.03045
Cubic Volume
0.177246
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4268108
Zoro #
G703920145
UPC #
739236204301
Country of Origin
China

Details

Weight
0.03045
Cubic Volume
0.177246

Description

Features
  • 1 in. Tubing Strap Two Hole
  • Copper plated
  • Not for galvanized pipe
  • Bagged
Specifications
  • Dimension: 4.7" H x 8.3" W x 8.3" L
  • Weight: 3.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.