Shop SIOUX TOOLS

0.6 HP 1/4" DRILL NR 4,000 RPM

  • Mfr # SDR6P40N2
  • Zoro # G224296439

product price: 
$
546.99
/ea
Free Shipping & Returns

Key Features

Air Pressure
90 psig
Drill Chuck Type
Keyed
Variable Speed
No
Spindle Thread Size
3/8"-24
Power Source
Air-Powered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR6P40N2
Zoro #
G224296439
UPC #
781150260574
Country of Origin
United States

Dimensions

Spindle Thread Size
3/8"-24
Air Inlet Connection Size
1/4 in
Overall Length
5 13/16 in
Spindle Screw Size
3/8 in
Chuck Size
1/4 in
Hose Size - Minimum
3/8 in

Details

Item
Air-Powered Drill
Air Pressure
90 psig
Drill Chuck Type
Keyed
Variable Speed
No
Power Source
Air-Powered
Repairable
Yes
Side to Center
4/5 in
Air Inlet Type
NPT
Housing Material
Aluminum
Free Speed
4,000 RPM
Includes
3-Jaw Chuck and Key
Application
Drilling
Air Consumption
25 scfm
Handle Material
Rubber
Handle Type
Pistol-Grip
Tool Weight
2.1 lb
Gear Train
Planetary
Reversible
No
Horsepower
0.6 hp

Description

Air-Powered Drill, Free Speed 4,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 13/16 in, Tool Weight 2.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.