Shop SIOUX TOOLS

ANGLEDRILL90Degrees STD 800 RPM 1/4-28

  • Mfr # SDR4A8S8L
  • Zoro # G324296490

product price: 
$
1,354.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 13/32 in
Overall Length
10 in
Drilling Capacity in Aluminum
0 in
Air Consumption
21 scfm
Right Angle Length
1 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4A8S8L
Zoro #
G324296490
UPC #
781150511621
Country of Origin
United States
Item
Air-Powered Drill
Drilling Capacity in Aluminum
0 in
Air Consumption
21 scfm
Horsepower
0.4 hp
Handle Material
Composite
Reversible
No
Drilling Capacity in Steel
0 in
Housing Material
Aluminum
Frequency of Use
Frequent Maintenance to Heavy Production
Throttle Type
Lever
Handle Type
Miniature Angle
Tool Life
Long Lasting
Number of Speed Settings
Continuous
Exhaust Location
Rear
Bearing Design
Needle
Side to Center
7/10 in
Tool Weight
2.1 lb
Free Speed
800 RPM
Air Pressure
90 psig
Drilling Capacity in Wood
0 in
Variable Speed
No
Gear Train
Planetary
Application
Drilling
Power Source
Air-Powered
Air Inlet Type
NPT
Repairable
Yes
Air Inlet Gender
Female
Drill Chuck Type
Threaded
Tool Series
Signature Series Minature Angle Drill
Includes
Tool Only

Dimensions

Overall Width
1 13/32 in
Overall Length
10 in
Right Angle Length
1 1/8 in
Overall Height
9 13/16 in
Spindle Screw Size
1/4 in
Spindle Thread Size
1/4"-28
Chuck Size
1/4 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in

Description

Air-Powered Drill, Free Speed 800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 in, Right Angle Length 1 1/8 in, Tool Weight 2.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.