Shop SIOUX TOOLS
See all product information
Create Account
0.6 HP 3/8" DRILL NR 4,000 RPM
- Mfr # SDR6P40N3
- Zoro # G624296404
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Gear Train
Planetary
Air Inlet Connection Size
1/4 in
Horsepower
0.6 hp
Chuck Size
3/8 in
Reversible
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR6P40N3
- Zoro #
- G624296404
- UPC #
- 781150260567
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Gear Train
- Planetary
- Horsepower
- 0.6 hp
- Reversible
- No
- Tool Weight
- 2.3 lb
- Variable Speed
- No
- Air Consumption
- 25 scfm
- Application
- Drilling
- Air Inlet Type
- NPT
- Handle Material
- Rubber
- Handle Type
- Pistol-Grip
- Side to Center
- 4/5 in
- Repairable
- Yes
- Includes
- 3-Jaw Chuck and Key
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Drill Chuck Type
- Keyed
- Air Pressure
- 90 psig
- Free Speed
- 4,000 RPM
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 6 5/16 in
- Spindle Screw Size
- 3/8 in
Description
Air-Powered Drill, Free Speed 4,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 5/16 in, Tool Weight 2.3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.