Shop SIOUX TOOLS

3 PISTOL AIR DRILL-1/2IN-650 R

  • Mfr # 3P1240
  • Zoro # G124296348

product price: 
$
1,825.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Air Inlet Gender
Female
Variable Speed
No
Exhaust Location
Front
Drilling Capacity in Wood
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3P1240
Zoro #
G124296348
UPC #
781150103802
Country of Origin
United States
Item
Air-Powered Drill
Housing Material
Aluminum
Air Inlet Gender
Female
Variable Speed
No
Exhaust Location
Front
Drilling Capacity in Wood
1 in
Air Inlet Type
NPT
Handle Material
Rubber
Number of Speed Settings
Continuous
Drill Chuck Type
Keyed
Horsepower
1.2 hp
Air Pressure
90 psig
Air Consumption
33 scfm
Chuck Material
Metal
Tool Weight
5 lb
Drilling Capacity in Steel
1 in
Reversible
No
Gear Train
Planetary
Handle Type
Pistol-Grip
Throttle Type
Trigger
Power Source
Air-Powered
Drilling Capacity in Cast Iron
1 in
Frequency of Use
Frequent Maintenance to Heavy Production
Application
Drilling
Drilling Capacity in Aluminum
1 in
Side to Center
1 3/100 in
Free Speed
650 RPM
Bearing Design
Needle
Includes
3-Jaw Chuck and Key
Tool Series
3-Series
Repairable
Yes
Tool Life
Ultra Durable

Dimensions

Overall Height
7 in
Chuck Size
1/2 in
Hose Size - Minimum
3/8 in
Overall Length
8 13/16 in
Overall Width
2 13/32 in
Spindle Thread Size
1/2"-20
Air Inlet Connection Size
1/4 in
Spindle Screw Size
1/2 in

Description

Air-Powered Drill, Free Speed 650 RPM, Handle Material Rubber, Variable Speed No, Throttle Type Trigger, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 13/16 in, Right Angle Length Not Applicable, Tool Weight 5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.