1 HP 1/2" DR NR 2,600 RPM-KC
- Mfr # SDR10P26NK4
- Zoro # G724296311
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 19/32 in
Application
Drilling
Housing Material
Aluminum
Power Source
Air-Powered
Includes
3-Jaw Chuck and Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P26NK4
- Zoro #
- G724296311
- UPC #
- 781150261304
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Application
- Drilling
- Housing Material
- Aluminum
- Power Source
- Air-Powered
- Includes
- 3-Jaw Chuck and Key
- Air Pressure
- 90 psig
- Side to Center
- 4/5 in
- Free Speed
- 2,600 RPM
- Air Consumption
- 30 scfm
- Handle Material
- Rubber
- Drill Chuck Type
- Keyless
- Horsepower
- 1 hp
- Handle Type
- Pistol-Grip
- Repairable
- Yes
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Variable Speed
- No
- Reversible
- No
- Tool Weight
- 2.7 lb
Dimensions
- Overall Length
- 6 19/32 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 1/2"-20
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 2,600 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 19/32 in, Tool Weight 2.7 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.