Shop SIOUX TOOLS
See all product information
Create Account
AIR 1/2IN DRILL-GRIP 1000 RPM
- Mfr # 1465-1/2
- Zoro # G124296447
product price:Â
$
1,749.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
6.6 lb
Hose Size - Minimum
3/8 in
Power Source
Air-Powered
Includes
3-Jaw Chuck and Key, Support Handle
Side to Center
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1465-1/2
- Zoro #
- G124296447
- UPC #
- 781150086655
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Tool Weight
- 6.6 lb
- Power Source
- Air-Powered
- Includes
- 3-Jaw Chuck and Key, Support Handle
- Side to Center
- 1 in
- Exhaust Location
- Side
- Air Inlet Type
- NPT
- Reversible
- No
- Free Speed
- 1,000 RPM
- Drill Chuck Type
- Keyed
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
- Repairable
- Yes
- Handle Type
- D-Handle
- Horsepower
- 1.2 hp
- Air Consumption
- 30 scfm
- Application
- Drilling
- Variable Speed
- No
- Gear Train
- Planetary
Dimensions
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 1/2 in
- Spindle Screw Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Overall Length
- 13 13/32 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 1,000 RPM, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 13 13/32 in, Tool Weight 6.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.