DRILL ST REV 1/4IN 2500 RPM
- Mfr # SDR10S25R2
- Zoro # G624296480
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
2.2 lb
Air Inlet Connection Size
1/4 in
Drill Chuck Type
Keyed
Side to Center
4/5 in
Spindle Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S25R2
- Zoro #
- G624296480
- UPC #
- 781150271792
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Tool Weight
- 2.2 lb
- Drill Chuck Type
- Keyed
- Side to Center
- 4/5 in
- Throttle Type
- Lever
- Free Speed
- 2,500 RPM
- Application
- Drilling
- Horsepower
- 1 hp
- Air Pressure
- 90 psig
- Housing Material
- Aluminum
- Air Consumption
- 30 scfm
- Repairable
- Yes
- Gear Train
- Planetary
- Includes
- 3-Jaw Chuck and Key
- Air Inlet Type
- NPT
- Variable Speed
- No
- Reversible
- Yes
- Power Source
- Air-Powered
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Chuck Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Overall Length
- 9 5/16 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 2,500 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 5/16 in, Right Angle Length Not Applicable, Tool Weight 2.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.