DRILL ST REV 1/2IN 500 RPM
- Mfr # SDR10S5R4
- Zoro # G024296141
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
NPT
Drill Chuck Type
Keyed
Tool Weight
3.2 lb
Housing Material
Aluminum
Spindle Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10S5R4
- Zoro #
- G024296141
- UPC #
- 781150271860
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyed
- Tool Weight
- 3.2 lb
- Housing Material
- Aluminum
- Variable Speed
- No
- Includes
- 3-Jaw Chuck and Key
- Power Source
- Air-Powered
- Free Speed
- 500 RPM
- Horsepower
- 1 hp
- Reversible
- Yes
- Application
- Drilling
- Air Consumption
- 30 scfm
- Gear Train
- Planetary
- Air Pressure
- 90 psig
- Throttle Type
- Lever
- Repairable
- Yes
- Side to Center
- 4/5 in
Dimensions
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 11 5/16 in
- Spindle Screw Size
- 1/2 in
- Chuck Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 500 RPM, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 11 5/16 in, Right Angle Length Not Applicable, Tool Weight 3.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.