1.0 HP 3/8" DRILL REV 1,200 RPM
- Mfr # SDR10P12R3
- Zoro # G824296211
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Pistol-Grip
Reversible
Yes
Tool Weight
3.1 lb
Power Source
Air-Powered
Variable Speed
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P12R3
- Zoro #
- G824296211
- UPC #
- 781150268044
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Handle Type
- Pistol-Grip
- Reversible
- Yes
- Tool Weight
- 3.1 lb
- Power Source
- Air-Powered
- Variable Speed
- No
- Horsepower
- 1 hp
- Side to Center
- 4/5 in
- Repairable
- Yes
- Handle Material
- Rubber
- Free Speed
- 1,200 RPM
- Air Consumption
- 30 scfm
- Application
- Drilling
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyed
- Includes
- 3-Jaw Chuck and Key
- Air Pressure
- 90 psig
- Gear Train
- Planetary
- Air Inlet Type
- NPT
Dimensions
- Chuck Size
- 3/8 in
- Overall Length
- 8 19/32 in
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 1,200 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 19/32 in, Tool Weight 3.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.