Shop SIOUX TOOLS
See all product information
Create Account
1.0 HP 3/8" DRILL REV 700 RPM
- Mfr # SDR10P7R3
- Zoro # G524296122
product price:Â
$
796.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 19/32 in
Free Speed
700 RPM
Power Source
Air-Powered
Side to Center
4/5 in
Handle Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P7R3
- Zoro #
- G524296122
- UPC #
- 781150260796
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Free Speed
- 700 RPM
- Power Source
- Air-Powered
- Side to Center
- 4/5 in
- Handle Material
- Rubber
- Drill Chuck Type
- Keyed
- Variable Speed
- No
- Handle Type
- Pistol-Grip
- Air Inlet Type
- NPT
- Tool Weight
- 3.1 lb
- Air Consumption
- 30 scfm
- Reversible
- Yes
- Air Pressure
- 90 psig
- Horsepower
- 1 hp
- Housing Material
- Aluminum
- Includes
- 3-Jaw Chuck and Key
- Gear Train
- Planetary
- Application
- Drilling
- Repairable
- Yes
Dimensions
- Overall Length
- 8 19/32 in
- Spindle Thread Size
- 1/2"-20
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
Description
Air-Powered Drill, Free Speed 700 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 19/32 in, Tool Weight 3.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.