Shop SIOUX TOOLS
See all product information
Create Account
1/2" IMPACT RING ANVIL LONG
- Mfr # IW500MP-4R3
- Zoro # G824296099
product price:Â
$
617.99
/ea
Free Shipping & Returns
Key Features
Standards
CE
Air Pressure
90 psig
Bolt Capacity - Maximum
1 in
Features
High Power to Weight Ratio, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, One Hand Forward/Reverse Operation
Air Consumption
28 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW500MP-4R3
- Zoro #
- G824296099
- UPC #
- 781150390905
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Standards
- CE
- Air Pressure
- 90 psig
- Bolt Capacity - Maximum
- 1 in
- Features
- High Power to Weight Ratio, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, One Hand Forward/Reverse Operation
- Air Consumption
- 28 scfm
- Free Speed
- 9,400 RPM
- Tool Weight
- 4.4 lb
- Impact Rated
- Yes
- Retainer Type
- Friction Ring
- Power Source
- Air-Powered
- Air Inlet Type
- NPT
- Housing Material
- Forged Aluminum
- Air Pressure - Maximum
- 90 psig
Dimensions
- Drive Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 10 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 28 scfm, Air Pressure 90 psig, Free Speed 9,400 RPM, Impact Rated Yes, Drive Size 1/2 in, Retainer Type Friction Ring, Overall Length 10 in, Housing Material Forged Aluminum, Tool Weight 4.4 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.