Shop SIOUX TOOLS
See all product information
Create Account
1HP REV 500 RPM 1/2" KEYLESS
- Mfr # SDR10P5RK4
- Zoro # G824296198
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Spindle Screw Size
1/2 in
Overall Length
9 3/32 in
Housing Material
Aluminum
Handle Type
Pistol-Grip
Side to Center
4/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR10P5RK4
- Zoro #
- G824296198
- UPC #
- 781150511270
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Housing Material
- Aluminum
- Handle Type
- Pistol-Grip
- Side to Center
- 4/5 in
- Tool Weight
- 3.6 lb
- Variable Speed
- No
- Application
- Drilling
- Air Consumption
- 30 scfm
- Handle Material
- Rubber
- Power Source
- Air-Powered
- Repairable
- Yes
- Reversible
- Yes
- Drill Chuck Type
- Keyless
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Includes
- 3-Jaw Chuck and Key
- Free Speed
- 500 RPM
- Air Pressure
- 90 psig
- Horsepower
- 1 hp
Dimensions
- Spindle Screw Size
- 1/2 in
- Overall Length
- 9 3/32 in
- Spindle Thread Size
- 1/2"-20
- Air Inlet Connection Size
- 1/4 in
- Chuck Size
- 1/2 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Drill, Free Speed 500 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 3/32 in, Tool Weight 3.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.