Shop SIOUX TOOLS
See all product information
Create Account
1HP RR 2000 RPM 3/8" KEYLESS
- Mfr # SDR10P20RK3R
- Zoro # G524296511
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Application
Drilling
Reversible
Yes
Tool Weight
2.6 lb
Chuck Size
3/8 in
Side to Center
4/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDR10P20RK3R
- Zoro #
- G524296511
- UPC #
- 781150390899
- Country of Origin
- United States
Dimensions
- Chuck Size
- 3/8 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Thread Size
- 3/8"-24
- Overall Length
- 7 19/32 in
Details
- Item
- Air-Powered Drill
- Application
- Drilling
- Reversible
- Yes
- Tool Weight
- 2.6 lb
- Side to Center
- 4/5 in
- Power Source
- Air-Powered
- Variable Speed
- No
- Includes
- 3-Jaw Chuck and Key
- Repairable
- Yes
- Handle Material
- Rubber
- Air Consumption
- 30 scfm
- Gear Train
- Planetary
- Horsepower
- 1 hp
- Air Pressure
- 90 psig
- Air Inlet Type
- NPT
- Drill Chuck Type
- Keyless
- Free Speed
- 2,000 RPM
- Housing Material
- Aluminum
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 19/32 in, Tool Weight 2.6 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.