Shop SIOUX TOOLS

SEALANTREMOVALKIT90DegreesHEAD, CASE

  • Mfr # SDR4A8S-SRK
  • Zoro # G324296179

product price: 
$
1,503.99
/ea
Free Shipping & Returns

Key Features

Reversible
No
Tool Life
Long Lasting
Air Inlet Connection Size
1/4 in
Free Speed
800 RPM
Number of Speed Settings
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDR4A8S-SRK
Zoro #
G324296179
UPC #
781150511645
Country of Origin
United States
Item
Air Drill Kit
Reversible
No
Tool Life
Long Lasting
Free Speed
800 RPM
Number of Speed Settings
Continuous
Air Inlet Gender
Female
Housing Material
Aluminum
Includes
(10) Sealant Cutters, 90 Degrees Angle Head
Tool Series
Signature Series Minature Angle Drill
Air Consumption
21 scfm
Horsepower
0.4 hp
Drill Chuck Type
Threaded
Throttle Type
Lever
Handle Material
Composite
Bearing Design
Needle
Repairable
Yes
Handle Type
Miniature Angle
Frequency of Use
Frequent Maintenance to Heavy Production
Air Pressure
90 psig
Application
Sealant Removal
Exhaust Location
Rear
Air Inlet Type
NPT
Side to Center
7/10 in
Tool Weight
2.1 lb
Gear Train
Planetary
Power Source
Air-Powered
Variable Speed
No

Dimensions

Air Inlet Connection Size
1/4 in
Overall Height
10 5/16 in
Chuck Size
1/4 in
Hose Size - Minimum
3/8 in
Right Angle Length
1 1/8 in
Spindle Thread Size
1/4"-28
Overall Length
10 in
Overall Width
1 13/32 in
Spindle Screw Size
1/4 in

Description

Air Drill Kit, Free Speed 800 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 10 in, Right Angle Length 1 1/8 in, Tool Weight 2.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.