2500 RPM ADJ CLUTCH SD
- Mfr # SSD10P25AC
- Zoro # G724296199
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
Hex Bit
1/4 in Quick Change
Frequency of Use
Frequent Maintenance to Heavy Production
Handle Type
Pistol-Grip
Includes
Clutch Adjustment Wrench, Clutch Springs
Tool Weight
2.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSD10P25AC
- Zoro #
- G724296199
- UPC #
- 781150261311
- Country of Origin
- United States
- Item
- Air Screwdriver
- Hex Bit
- 1/4 in Quick Change
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Handle Type
- Pistol-Grip
- Includes
- Clutch Adjustment Wrench, Clutch Springs
- Tool Weight
- 2.8 lb
- Housing Material
- Aluminum
- Torque Range Soft Draw
- 60 in-lb
- Air Pressure
- 90 psig
- Free Speed
- 2,500 RPM
- Throttle Type
- Trigger
- Air Inlet Type
- NPT
- Power Source
- Air Powered
- Reversible
- Yes
- Operation
- Reversible
- Air Consumption
- 30 scfm
- Repairable
- Yes
- Tool Life
- Long Lasting
- Variable Speed
- No
- Side to Center
- 0.8 in
- Torque - Maximum
- 60 in-lb
- Clutch Type
- Adjustable
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 2/5 in
Description
Air Screwdriver, Torque Range Soft Draw 60 in-lb, Free Speed 2,500 RPM, Overall Length 8 2/5 in, Hex Bit 1/4 in Quick Change, Reversible Operation, Includes Clutch Adjustment Wrench, Clutch Springs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.