3 AIR ANGLE DRILL-1/2IN-360 RP

  • Mfr # 3A1140
  • Zoro # G424296093
product price: 
$
2,886.99
/ea
Free Shipping & Returns

Key Features

Power Source
Air-Powered
Horsepower
1.2 hp
Chuck Material
Metal
Drill Chuck Type
Keyed
Tool Weight
6.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3A1140
Zoro #
G424296093
UPC #
781150102522
Country of Origin
United States
Item
Air-Powered Drill
Power Source
Air-Powered
Horsepower
1.2 hp
Chuck Material
Metal
Drill Chuck Type
Keyed
Tool Weight
6.5 lb
Application
Drilling
Variable Speed
No
Housing Material
Aluminum
Repairable
Yes
Includes
3-Jaw Chuck and Key
Reversible
No
Tool Life
Ultra Durable
Air Inlet Gender
Female
Exhaust Location
Front
Drilling Capacity in Wood
1 in
Side to Center
4/5 in
Drilling Capacity in Cast Iron
1 in
Drilling Capacity in Steel
1 in
Tool Series
3-Series
Bearing Design
Needle
Frequency of Use
Frequent Maintenance to Heavy Production
Drilling Capacity in Aluminum
1 in
Air Consumption
30 scfm
Throttle Type
Lever
Handle Type
Right Angle
Gear Train
Planetary
Air Pressure
90 psig
Air Inlet Type
NPT
Number of Speed Settings
Continuous
Handle Material
Aluminum
Free Speed
360 RPM

Dimensions

Right Angle Length
3 27/32 in
Overall Height
15 in
Spindle Screw Size
1/2 in
Spindle Thread Size
1/2"-20
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Width
2 13/32 in
Chuck Size
1/2 in
Overall Length
15 3/32 in

Description

Air-Powered Drill, Free Speed 360 RPM, Handle Material Aluminum, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 15 3/32 in, Right Angle Length 3 27/32 in, Tool Weight 6.5 lb

Ratings & reviews