Shop SIOUX TOOLS

1HP 3/8" DR NR 6,000 RPM-KC

  • Mfr # SDR10P60NK3
  • Zoro # G124296362

product price: 
$
809.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
NPT
Variable Speed
No
Air Inlet Connection Size
1/4 in
Spindle Thread Size
3/8"-24
Housing Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR10P60NK3
Zoro #
G124296362
UPC #
781150261496
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Spindle Thread Size
3/8"-24
Spindle Screw Size
3/8 in
Hose Size - Minimum
3/8 in
Overall Length
7 in
Chuck Size
3/8 in

Details

Item
Air-Powered Drill
Air Inlet Type
NPT
Variable Speed
No
Housing Material
Aluminum
Includes
3-Jaw Chuck and Key
Repairable
Yes
Air Consumption
30 scfm
Air Pressure
90 psig
Application
Drilling
Horsepower
1 hp
Handle Type
Pistol-Grip
Free Speed
6,000 RPM
Side to Center
4/5 in
Tool Weight
2.5 lb
Drill Chuck Type
Keyless
Reversible
No
Handle Material
Rubber
Power Source
Air-Powered
Gear Train
Planetary

Description

Air-Powered Drill, Free Speed 6,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 7 in, Tool Weight 2.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.