Shop SIOUX TOOLS

ANGLEDRILL90Degrees HVY DUTY3500RPM 1/4

  • Mfr # SDR4A35H8L
  • Zoro # G224296187

product price: 
$
1,239.99
/ea
Free Shipping & Returns

Key Features

Horsepower
0.4 hp
Handle Type
Miniature Angle
Number of Speed Settings
Continuous
Chuck Size
1/4 in
Spindle Thread Size
1/4"-28
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SDR4A35H8L
Zoro #
G224296187
UPC #
781150511515
Country of Origin
United States

Dimensions

Chuck Size
1/4 in
Spindle Thread Size
1/4"-28
Overall Length
9 13/16 in
Spindle Screw Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Width
1 13/32 in
Right Angle Length
1 3/32 in
Overall Height
9 1/2 in
Air Inlet Connection Size
1/4 in

Details

Item
Air-Powered Drill
Horsepower
0.4 hp
Handle Type
Miniature Angle
Number of Speed Settings
Continuous
Repairable
Yes
Drill Chuck Type
Threaded
Reversible
No
Air Pressure
90 psig
Gear Train
Planetary
Variable Speed
No
Tool Weight
2 lb
Tool Life
Long Lasting
Throttle Type
Lever
Free Speed
3,500 RPM
Side to Center
7/10 in
Tool Series
Signature Series Minature Angle Drill
Power Source
Air-Powered
Air Inlet Gender
Female
Bearing Design
Needle
Air Consumption
21 scfm
Exhaust Location
Rear
Drilling Capacity in Steel
0 in
Noise Level
85 dBA
Application
Drilling
Handle Material
Composite
Drilling Capacity in Aluminum
0 in
Frequency of Use
Frequent Maintenance to Heavy Production
Vibration Level
4.11 m/sq sec
Air Inlet Type
NPT
Includes
Tool only
Drilling Capacity in Cast Iron
0 in
Housing Material
Aluminum
Drilling Capacity in Wood
0 in

Description

Air-Powered Drill, Free Speed 3,500 RPM, Handle Material Composite, Variable Speed No, Throttle Type Lever, Housing Material Aluminum, Gear Train Planetary, Overall Length 9 13/16 in, Right Angle Length 1 3/32 in, Tool Weight 2 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.