3/4" IMPACT - THRU HOLE ANVIL
- Mfr # IW750MP-6H
- Zoro # G424296253
product price:Â
$
1,153.99
/ea
Free Shipping & Returns
Key Features
Air Pressure - Maximum
90 psig
Air Inlet Type
NPT
Air Pressure
90 psig
Free Speed
6,700 RPM
Retainer Type
Through Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW750MP-6H
- Zoro #
- G424296253
- UPC #
- 781150390110
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Air Pressure - Maximum
- 90 psig
- Air Inlet Type
- NPT
- Air Pressure
- 90 psig
- Free Speed
- 6,700 RPM
- Retainer Type
- Through Hole
- Air Consumption
- 55 scfm
- Standards
- CE
- Tool Weight
- 7.5 lb
- Housing Material
- Aluminum or Composite
- Bolt Capacity - Maximum
- 1 in
- Tool Life
- Long Lasting
- Impact Rated
- Yes
- Power Source
- Air-Powered
- Features
- Aluminum Nose, Long-Life Impact Mechanism, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, One Hand Forward/Reverse Operation
Dimensions
- Drive Size
- 3/4 in
- Air Inlet Connection Size
- 3/8 in
- Hose Size - Minimum
- 1/2 in
- Overall Length
- 8 1/2 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 55 scfm, Air Pressure 90 psig, Free Speed 6,700 RPM, Impact Rated Yes, Drive Size 3/4 in, Retainer Type Through Hole, Overall Length 8 1/2 in, Housing Material Aluminum or Composite, Tool Weight 7.5 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.