Shop SIOUX TOOLS
See all product information
Create Account
IMPACT WRENCH
- Mfr # IW375AP-3P
- Zoro # G024296424
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
Yes
Standards
CE
Tool Weight
2.5 lb
Vibration Level
6.73 m/sq sec
Impact Sound Level
98 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW375AP-3P
- Zoro #
- G024296424
- UPC #
- 781150387868
- Country of Origin
- United States
- Item
- Air Impact Wrench
- Impact Rated
- Yes
- Standards
- CE
- Tool Weight
- 2.5 lb
- Vibration Level
- 6.73 m/sq sec
- Impact Sound Level
- 98 dBA
- Features
- High Impact Rate of 5,000 Blows Per Minute, High Power to Weight Ratio, Maximum Working Torque Determined by 5 Second Rundown on Appropriate Skidmore-Wilhelm Torque-Tension Tester, Smooth Impacting That Creates Minimal Torque Reaction, Working Torque Range upto 95 ft-lb
- Air Pressure
- 90 psig
- Air Pressure - Maximum
- 90 psig
- Air Consumption
- 25 scfm
- Includes
- Rubber Boot
- Retainer Type
- Pin Detent
- Free Speed
- 4,000 RPM
- Air Inlet Type
- NPT
- Power Source
- Air-Powered
Dimensions
- Drive Size
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 1/2 in
- Hose Size - Minimum
- 3/8 in
Description
Air Impact Wrench, Power Source Air-Powered, Air Consumption 25 scfm, Air Pressure 90 psig, Free Speed 4,000 RPM, Impact Rated Yes, Impact Sound Level 98 dBA, Drive Size 3/8 in, Retainer Type Pin Detent, Vibration Level 6.73 m/sq sec, Overall Length 8 1/2 in, Tool Weight 2.5 lb, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.