Shop SIOUX TOOLS
See all product information
Create Account
4" EXT. WHEEL GRIND(STEEL) 12K
- Mfr # SWGS1AX124
- Zoro # G624296572
product price:Â
$
953.99
/ea
Free Shipping & Returns
Key Features
Spindle Thread Size
3/8"-24
Air Inlet Connection Size
1/4 in
Grinder Orientation
Right Angle
Air Inlet Gender
Female
Power Source
Air Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWGS1AX124
- Zoro #
- G624296572
- UPC #
- 781150444066
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Grinder Orientation
- Right Angle
- Air Inlet Gender
- Female
- Power Source
- Air Powered
- Tool Life
- Long Lasting
- Exhaust Location
- Front
- Variable Speed
- Yes
- Guard Adjustment
- Tooled Adjustable
- Tool Weight
- 4 lb
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Air Pressure
- 90 psig
- For Wheel Type
- Type 27
- Horsepower
- 1 hp
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Air Consumption
- 35 scfm
- Speed - Maximum
- 12,000 RPM
- Grinder Type
- Right Angle Type 27
- Repairable
- Yes
- Air Inlet Type
- NPT
- Switch Type
- Lockoff Lever
- Housing Material
- Steel
- Standards
- CE
Dimensions
- Spindle Thread Size
- 3/8"-24
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 10 1/2 in
- Wheel Diameter
- 4 in
- Hose Size - Minimum
- 3/8 in
Description
Air-Powered Grinder, Wheel Diameter 4 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.