Shop SIOUX TOOLS

HIGH TORQUE DIE GRINDER

  • Mfr # SDG10SHT12
  • Zoro # G824296693

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Features
Offset Gear Box for Increased Torque
Includes
Collet, Wrenches
Air Inlet Connection Size
1/4 in
Speed - Maximum
12,000 RPM
Air Pressure
90 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG10SHT12
Zoro #
G824296693
UPC #
781150387011
Country of Origin
United States
Item
Air-Powered Grinder
Features
Offset Gear Box for Increased Torque
Includes
Collet, Wrenches
Speed - Maximum
12,000 RPM
Air Pressure
90 psig
Power Source
Air Powered
Application
Grinding
Tool Weight
2 lb
Air Inlet Type
NPT
Vibration Level
4.85 m/sq sec
Standards
CE
Horsepower
1 hp
Bearing Type
Double Ball
Switch Type
Lockoff Lever
Air Consumption
35 scfm
Tool Style
Straight
Accessory Free Tool Change
Yes
Case Included
No
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Anti-Vibration Technology
Yes
Switch Location
Top
Dust Management
None
Grip Style
Straight
Material Application
Steel; Wood
Anti-Restart Technology
Yes
Number of Speed Settings
Adjustable
Handle Material
Aluminum with Composite Cover
Robot Mounting Components Included
Tool Only
Tool Series
200
Air Inlet Gender
Female
Safety Features
Lock-Off Throttle Lever

Dimensions

Air Inlet Connection Size
1/4 in
Overall Length
9 1/2 in
Hose Size - Minimum
3/8 in
Collet Size
1/4 in
Fits Chest Size
Offset Gear Box for Increased Torque
Length
9 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.