Shop SIOUX TOOLS

STRAIGHT DIE GRIND.(ALUM) 12K

  • Mfr # SDGA1S12
  • Zoro # G524296597

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Connection Size
1/4 in
Vibration Level
1.91 m/sq sec
Features
Built-In Speed Control
Collet Size
1/4 in
Exhaust Location
Front
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDGA1S12
Zoro #
G524296597
UPC #
781150511195
Country of Origin
United States
Item
Air-Powered Grinder
Vibration Level
1.91 m/sq sec
Features
Built-In Speed Control
Exhaust Location
Front
Air Consumption
30 scfm
Switch Type
Lockoff Lever
Air Inlet Type
NPT
Application
Grinding
Tool Weight
1.5 lb
Includes
Collet, Wrenches
Horsepower
1 hp
Speed - Maximum
12,000 RPM
Standards
CE
Power Source
Air Powered
Air Pressure
90 psig
Grip Style
Straight
Tool Style
Straight
Dust Management
None
Robot Mounting Components Included
Tool Only
Case Included
No
Tool Series
200
Safety Features
Lock-Off Throttle Lever
Material Application
Steel; Wood
Switch Location
Top
Anti-Vibration Technology
No
Anti-Restart Technology
Yes
Bearing Type
Ball
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Number of Speed Settings
Adjustable
Tool Life
Long Lasting
Accessory Free Tool Change
Yes
Handle Material
Aluminum

Dimensions

Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Overall Length
6 7/8 in
Fits Chest Size
Built-In Speed Control
Length
6 7/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 1/4 in, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.