Shop SIOUX TOOLS

EXT DIE GRNDR 18K 6MM

  • Mfr # STXG10S18M6
  • Zoro # G124296287

product price: 
$
638.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Ball
Air Inlet Type
NPT
Overall Length
12 1/8 in
Standards
CE
Horsepower
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STXG10S18M6
Zoro #
G124296287
UPC #
781150387981
Country of Origin
United States
Item
Air-Powered Grinder
Bearing Type
Ball
Air Inlet Type
NPT
Standards
CE
Horsepower
1 hp
Tool Style
Straight Extended
Tool Weight
2.2 lb
Power Source
Air Powered
Application
Grinding
Features
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Tool Series
200
Number of Speed Settings
Adjustable
Speed - Maximum
18,000 RPM
Air Consumption
30 scfm
Air Pressure
90 psig
Switch Type
Lockoff Lever
Anti-Restart Technology
Yes
Robot Mounting Components Included
Tool Only
Anti-Vibration Technology
Yes
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Material Application
Steel; Wood
Accessory Free Tool Change
Yes
Safety Features
Lock-Off Throttle Lever
Air Inlet Gender
Female
Vibration Level
3.42 m/sq sec
Dust Management
None
Includes
Collet, Wrenches
Grip Style
Straight
Switch Location
Top
Handle Material
Aluminum with Composite Cover
Case Included
No

Dimensions

Overall Length
12 1/8 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Collet Size
6 mm
Fits Chest Size
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Length
12 1/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight Extended, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.