4.5" EXT WHEEL GRIND (ALUM)12K
- Mfr # SWGA1AX1245
- Zoro # G624296589
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
12,000 RPM
Overall Length
10 1/2 in
Exhaust Location
Front
Grinder Orientation
Right Angle
Tool Weight
3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWGA1AX1245
- Zoro #
- G624296589
- UPC #
- 781150444035
- Country of Origin
- United States
- Item
- Air-Powered Grinder
- Speed - Maximum
- 12,000 RPM
- Exhaust Location
- Front
- Grinder Orientation
- Right Angle
- Tool Weight
- 3 lb
- Standards
- CE
- Grinder Type
- Right Angle Type 27
- Switch Type
- Lockoff Lever
- For Wheel Type
- Type 27
- Air Pressure
- 90 psig
- Air Consumption
- 35 scfm
- Air Inlet Type
- NPT
- Variable Speed
- Yes
- Guard Adjustment
- Tooled Adjustable
- Housing Material
- Aluminum
- Includes
- Grinding Wheel, Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
- Air Inlet Gender
- Female
- Repairable
- Yes
- Power Source
- Air Powered
- Tool Life
- Long Lasting
- Horsepower
- 1 hp
- Frequency of Use
- Frequent Maintenance to Heavy Production
Dimensions
- Overall Length
- 10 1/2 in
- Spindle Thread Size
- 3/8"-24
- Wheel Diameter
- 4 1/2 in
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
Description
Air-Powered Grinder, Wheel Diameter 4 1/2 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.