Shop SIOUX TOOLS

DIE GRINDER 12K FR EXH 6mm

  • Mfr # SDG10S12M6F
  • Zoro # G724296175

product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
12,000 RPM
Power Source
Air Powered
Horsepower
1 hp
Switch Type
Lockoff Lever
Tool Weight
1.7 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDG10S12M6F
Zoro #
G724296175
UPC #
781150268013
Country of Origin
United States
Item
Air-Powered Grinder
Speed - Maximum
12,000 RPM
Power Source
Air Powered
Horsepower
1 hp
Switch Type
Lockoff Lever
Tool Weight
1.7 lb
Exhaust Location
Front
Grip Style
Straight
Tool Series
200
Tool Style
Straight
Application
Grinding
Features
Built-In Speed Control
Air Inlet Type
NPT
Includes
Collet, Collet Guard, Wrenches
Air Consumption
30 scfm
Air Pressure
90 psig
Standards
CE
Safety Features
Lock-Off Throttle Lever
Anti-Vibration Technology
Yes
Dust Management
None
Robot Mounting Components Included
Tool Only
Frequency of Use
Frequent Maintenance to Heavy Production
Air Inlet Gender
Female
Vibration Level
4.52 m/sq sec
Case Included
No
Anti-Restart Technology
Yes
Accessory Free Tool Change
Yes
Bearing Type
Ball
Tool Life
Long Lasting
Switch Location
Top
Material Application
Steel; Wood
Handle Material
Aluminum with Composite Cover
Number of Speed Settings
Adjustable

Dimensions

Collet Size
6 mm
Overall Length
7 1/2 in
Hose Size - Minimum
3/8 in
Air Inlet Connection Size
1/4 in
Fits Chest Size
Built-In Speed Control
Length
7 1/2 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight, Includes Collet, Collet Guard, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.