Shop SIOUX TOOLS

SIG WHEEL GRNDER 12K RPM 5IN

  • Mfr # SWG10A125
  • Zoro # G524296481

product price: 
$
881.99
/ea
Free Shipping & Returns

Key Features

Variable Speed
Yes
Speed - Maximum
12,000 RPM
Air Consumption
35 scfm
Overall Length
7 3/4 in
Repairable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SWG10A125
Zoro #
G524296481
UPC #
781150387660
Country of Origin
United States

Dimensions

Overall Length
7 3/4 in
Spindle Thread Size
5/8"-11
Hose Size - Minimum
3/8 in
Wheel Diameter
5 in
Air Inlet Connection Size
1/4 in

Details

Item
Air-Powered Grinder
Variable Speed
Yes
Speed - Maximum
12,000 RPM
Air Consumption
35 scfm
Repairable
Yes
Power Source
Air Powered
Grinder Type
Right Angle Type 27
Tool Life
Long Lasting
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Grinder Orientation
Right Angle
Air Pressure
90 psig
Air Inlet Type
NPT
Horsepower
1 hp
Tool Weight
3 lb
Exhaust Location
Rear
Switch Type
Lever
Includes
Mounting Flange and Nut, Spindle Wrenches, Support Handle, Wheel Guard
Standards
CE
For Wheel Type
Type 27

Description

Air-Powered Grinder, Wheel Diameter 5 in, Horsepower 1 hp, For Wheel Type Type 27, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Spindle Thread Size 5/8 In.-11, Variable Speed Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.