Shop SIOUX TOOLS

EXT DIE GRNDR 12K 6MM

  • Mfr # STXG10S12M6
  • Zoro # G724296502

product price: 
$
638.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
12,000 RPM
Horsepower
1 hp
Tool Weight
2.2 lb
Standards
CE
Overall Length
12 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STXG10S12M6
Zoro #
G724296502
UPC #
781150388070
Country of Origin
United States
Item
Air-Powered Grinder
Speed - Maximum
12,000 RPM
Horsepower
1 hp
Tool Weight
2.2 lb
Standards
CE
Air Pressure
90 psig
Tool Style
Straight Extended
Air Consumption
30 scfm
Power Source
Air Powered
Application
Grinding
Switch Type
Lockoff Lever
Air Inlet Type
NPT
Features
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Number of Speed Settings
Adjustable
Bearing Type
Ball
Tool Series
200
Case Included
No
Material Application
Steel; Wood
Safety Features
Lock-Off Throttle Lever
Grip Style
Straight
Includes
Collet, Wrenches
Anti-Restart Technology
Yes
Dust Management
None
Air Inlet Gender
Female
Anti-Vibration Technology
Yes
Handle Material
Aluminum with Composite Cover
Tool Life
Long Lasting
Accessory Free Tool Change
Yes
Robot Mounting Components Included
Tool Only
Switch Location
Top
Frequency of Use
Frequent Maintenance to Heavy Production
Vibration Level
3 m/sq sec

Dimensions

Overall Length
12 1/8 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm
Hose Size - Minimum
3/8 in
Fits Chest Size
Adjustable Speed Control, Heavy Duty Double Tapered Collet, Teasing Throttle for Maximum Control
Length
12 1/8 in

Description

Air-Powered Grinder, Horsepower 1 hp, Collet Size 6 mm, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Tool Style Straight Extended, Includes Collet, Wrenches, Case Included No, Grip Style Straight, Material Application Steel; Wood, Safety Stop Mechanisms Not Applicable, Safety Features Lock-Off Throttle Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type Not Applicable, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.