Shop SIOUX TOOLS

6" RO SNDR-3/16" REM VAC HOOK

  • Mfr # RO2512-60SRH
  • Zoro # G624296664

product price: 
$
409.99
/ea
Free Shipping & Returns

Key Features

Exhaust Location
Rear
Robot Mounting Components Included
Tool Only
Dust Collection Type Included
Vacuum Ready
Product Type
Orbital Sander
For Robot or Cobot
Not For Robot or Cobot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RO2512-60SRH
Zoro #
G624296664
UPC #
781150256621
Country of Origin
United States
Item
Air Orbital Sander
Exhaust Location
Rear
Robot Mounting Components Included
Tool Only
Dust Collection Type Included
Vacuum Ready
Product Type
Orbital Sander
For Robot or Cobot
Not For Robot or Cobot
Tool Weight
1.5 lb
Vibration Level
2.3 m/sq sec
Tool Life
Long Lasting
Repairable
Yes
Vacuum Type
Remote
Horsepower
0.2 hp
Disc Speed - Maximum
12,000 RPM
Air Consumption
13 scfm
Motor Type
Gearless
Required Pressure
90 psig
Tool Series
RO2512
Speed Settings
Variable
Handle Type
Palm
Air Inlet Type
NPT
Abrasive Mount Type
Hook and Loop
Frequency of Use
Frequent Maintenance to Heavy Production
Features
24-Position Grip, Built-in Speed Control, Color-Coded Rings for Orbit Diameter
Disc Motion
Random Orbital
Air Inlet Gender
Female
Standards
CE

Dimensions

Overall Height
3 5/16 in
Disc Diameter - Maximum
6 in
Air Inlet Connection Size
1/4 in
Overall Length
7 1/4 in
Hose Size - Minimum
3/8 in
Orbit Diameter
3/16 in

Description

Air Orbital Sander, Vacuum Type Remote, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Orbit Diameter 3/16 in, Horsepower 0.2 hp, Air Consumption 13 scfm, Required Pressure 90 psig, Air Inlet Type NPT, Dust Collection Type Included Vacuum Ready, Exhaust Location Rear, Tool Series RO2512, Vibration Level 2.3 m/sq sec, Air Inlet Gender Female, Tool Weight 1.5 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.