6" RO SNDR-3/32" NON VAC PSA

  • Mfr # RO2512-60FNP
  • Zoro # G224296095
product price: 
$
399.99
/ea
Free Shipping & Returns

Key Features

Disc Speed - Maximum
12,000 RPM
Exhaust Location
Rear
Air Inlet Type
NPT
Tool Weight
1.5 lb
Tool Series
RO2512
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RO2512-60FNP
Zoro #
G224296095
UPC #
781150256713
Country of Origin
United States

Dimensions

Overall Height
3 5/16 in
Hose Size - Minimum
3/8 in
Orbit Diameter
3/32 in
Disc Diameter - Maximum
6 in
Air Inlet Connection Size
1/4 in
Overall Length
5 3/4 in

Details

Item
Air Orbital Sander
Disc Speed - Maximum
12,000 RPM
Exhaust Location
Rear
Air Inlet Type
NPT
Tool Weight
1.5 lb
Tool Series
RO2512
Required Pressure
90 psig
For Robot or Cobot
Not For Robot or Cobot
Standards
CE
Tool Life
Long Lasting
Vibration Level
2.3 m/sq sec
Product Type
Orbital Sander
Abrasive Mount Type
Pressure Sensitive Adhesive
Disc Motion
Random Orbital
Handle Type
Palm
Motor Type
Gearless
Horsepower
0.2 hp
Robot Mounting Components Included
Tool Only
Air Inlet Gender
Female
Repairable
Yes
Air Consumption
13 scfm
Vacuum Type
Non-Vacuum
Features
24-Position Grip, Built-in Speed Control, Color-Coded Rings for Orbit Diameter
Frequency of Use
Frequent Maintenance to Heavy Production
Speed Settings
Variable

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Orbit Diameter 3/32 in, Horsepower 0.2 hp, Air Consumption 13 scfm, Required Pressure 90 psig, Air Inlet Type NPT, Dust Collection Type Included Not Applicable, Exhaust Location Rear, Tool Series RO2512, Vibration Level 2.3 m/sq sec, Air Inlet Gender Female, Tool Weight 1.5 lb

Ratings & reviews