AGL SANDER 4" 3200 RPM 3/8-24
- Mfr # SAS10A324
- Zoro # G424296246
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
Abrasive Mount Type
Threaded Shank
Frequency of Use
Frequent Maintenance to Heavy Production
Speed Settings
Variable
Exhaust Location
Rear
Power Source
Air-Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAS10A324
- Zoro #
- G424296246
- UPC #
- 781150511041
- Country of Origin
- United States
- Item
- Air Disc Sander
- Abrasive Mount Type
- Threaded Shank
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Speed Settings
- Variable
- Exhaust Location
- Rear
- Power Source
- Air-Powered
- Vacuum Type
- Non-Vacuum
- Standards
- CE
- Product Type
- Right Angle Disc Sander
- Includes
- Backing Pad and Nut, Support Handle
- Tool Weight
- 2.8 lb
- Tool Series
- SAS
- Air Consumption
- 35 scfm
- Repairable
- Yes
- Required Pressure
- 90 psi
- Disc Speed - Maximum
- 3,200 RPM
- Air Inlet Type
- NPT
- Tool Life
- Long Lasting
- Features
- Medium Duty Head, Non-Governed Speed
- Handle Type
- Right Angle
- Vibration Level
- 3.27 m/sq sec
- Air Inlet Gender
- Female
- Horsepower
- 1 hp
- Throttle Type
- Lockoff Lever
Dimensions
- Wheel Diameter - Maximum
- 5 in
- Overall Length
- 9 1/4 in
- Spindle Thread Size
- 3/8"-24
- Hose Size - Minimum
- 3/8 in
- Included Pad Sizes
- 5 in
- Air Inlet Connection Size
- 1/4 in
Description
Air Disc Sander, Included Pad Sizes 5 in, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 1 hp, Air Consumption 35 scfm, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Tool Series SAS, Exhaust Location Rear, Vibration Level 3.27 m/sq sec, Tool Weight 2.8 lb, Air Inlet Gender Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.