.6HP 3/8" KEYLESS RR 2000 RPM
- Mfr # SDR6P20RK3RR
- Zoro # G324296551
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
2.4 lb
Air Consumption
25 scfm
Handle Material
Rubber
Application
Drilling
Free Speed
2,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDR6P20RK3RR
- Zoro #
- G324296551
- UPC #
- 781150512130
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Spindle Thread Size
- 3/8"-24
- Hose Size - Minimum
- 3/8 in
- Chuck Size
- 3/8 in
- Overall Length
- 6 29/32 in
Details
- Item
- Air-Powered Drill
- Tool Weight
- 2.4 lb
- Air Consumption
- 25 scfm
- Handle Material
- Rubber
- Application
- Drilling
- Free Speed
- 2,000 RPM
- Variable Speed
- No
- Housing Material
- Aluminum
- Drill Chuck Type
- Keyless
- Power Source
- Air-Powered
- Horsepower
- 0.6 hp
- Reversible
- Yes
- Gear Train
- Planetary
- Repairable
- Yes
- Air Pressure
- 90 psig
- Side to Center
- 4/5 in
- Air Inlet Type
- NPT
- Includes
- 3-Jaw Chuck and Key
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 29/32 in, Tool Weight 2.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.