Shop SIOUX TOOLS
See all product information
Create Account
.6HP 3/8" RR DRILL 2000 RPM
- Mfr # SDR6P20R3RR
- Zoro # G124296126
product price:Â
$
573.99
/ea
Free Shipping & Returns
Key Features
Drill Chuck Type
Keyed
Chuck Size
3/8 in
Air Consumption
25 scfm
Variable Speed
No
Side to Center
4/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR6P20R3RR
- Zoro #
- G124296126
- UPC #
- 781150443977
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Drill Chuck Type
- Keyed
- Air Consumption
- 25 scfm
- Variable Speed
- No
- Side to Center
- 4/5 in
- Air Pressure
- 90 psig
- Tool Weight
- 2.4 lb
- Repairable
- Yes
- Air Inlet Type
- NPT
- Housing Material
- Aluminum
- Reversible
- Yes
- Gear Train
- Planetary
- Includes
- 3-Jaw Chuck and Key
- Handle Material
- Rubber
- Horsepower
- 0.6 hp
- Application
- Drilling
- Power Source
- Air-Powered
- Free Speed
- 2,000 RPM
Dimensions
- Chuck Size
- 3/8 in
- Overall Length
- 6 29/32 in
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Spindle Thread Size
- 3/8"-24
Description
Air-Powered Drill, Free Speed 2,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 6 29/32 in, Tool Weight 2.4 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.