.6HP RR 700 RPM 1/2" KEYLESS
- Mfr # SDR6P7RK4RR
- Zoro # G524296269
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Reversible
Yes
Air Inlet Type
NPT
Gear Train
Planetary
Air Inlet Connection Size
1/4 in
Air Consumption
25 scfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDR6P7RK4RR
- Zoro #
- G524296269
- UPC #
- 781150512192
- Country of Origin
- United States
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 8 13/32 in
- Chuck Size
- 1/2 in
- Spindle Thread Size
- 1/2"-20
- Hose Size - Minimum
- 3/8 in
- Spindle Screw Size
- 1/2 in
Details
- Item
- Air-Powered Drill
- Reversible
- Yes
- Air Inlet Type
- NPT
- Gear Train
- Planetary
- Air Consumption
- 25 scfm
- Horsepower
- 0.6 hp
- Repairable
- Yes
- Power Source
- Air-Powered
- Application
- Drilling
- Housing Material
- Aluminum
- Handle Material
- Rubber
- Air Pressure
- 90 psig
- Free Speed
- 700 RPM
- Drill Chuck Type
- Keyless
- Side to Center
- 4/5 in
- Tool Weight
- 3 lb
- Includes
- 3-Jaw Chuck and Key
- Variable Speed
- No
Description
Air-Powered Drill, Free Speed 700 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 8 13/32 in, Tool Weight 3 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.