Shop SIOUX TOOLS
See all product information
Create Account
.5HP REV 3000 RPM 1/4"
- Mfr # SDR5P30R2
- Zoro # G024296103
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Drill Chuck Type
Keyed
Air Pressure
90 psig
Horsepower
0.5 hp
Reversible
Yes
Includes
3-Jaw Chuck and Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDR5P30R2
- Zoro #
- G024296103
- UPC #
- 781150512017
- Country of Origin
- United States
- Item
- Air-Powered Drill
- Drill Chuck Type
- Keyed
- Air Pressure
- 90 psig
- Horsepower
- 0.5 hp
- Reversible
- Yes
- Includes
- 3-Jaw Chuck and Key
- Air Consumption
- 30 scfm
- Handle Material
- Rubber
- Repairable
- Yes
- Power Source
- Air-Powered
- Housing Material
- Aluminum
- Gear Train
- Planetary
- Free Speed
- 3,000 RPM
- Variable Speed
- No
- Application
- Drilling
- Side to Center
- 7/10 in
- Handle Type
- Pistol-Grip
- Tool Weight
- 1.5 lb
- Air Inlet Type
- NPT
Dimensions
- Air Inlet Connection Size
- 1/4 in
- Spindle Screw Size
- 3/8 in
- Hose Size - Minimum
- 3/8 in
- Overall Length
- 5 13/16 in
- Spindle Thread Size
- 3/8"-24
- Chuck Size
- 1/4 in
Description
Air-Powered Drill, Free Speed 3,000 RPM, Handle Material Rubber, Variable Speed No, Housing Material Aluminum, Gear Train Planetary, Overall Length 5 13/16 in, Tool Weight 1.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.