RIVET SHAVER 7/16IN SKIRT
- Mfr # SRS10P21-7
- Zoro # G924296685
product price:Â
$
1,140.99
/ea
Free Shipping & Returns
Key Features
Air Consumption
25 scfm
Handle Type
Pistol-Grip
Cutter Diameter
7/16 in
Overall Length
8 in
Side to Center
9/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRS10P21-7
- Zoro #
- G924296685
- UPC #
- 781150268334
- Country of Origin
- United States
Dimensions
- Cutter Diameter
- 7/16 in
- Overall Length
- 8 in
- Air Inlet Connection Size
- 1/4 in
Details
- Item
- Air-Powered Rivet Shaver
- Air Consumption
- 25 scfm
- Handle Type
- Pistol-Grip
- Side to Center
- 9/10 in
- Horsepower - Maximum
- 1 hp
- Standards
- ANSI B186.1, CE
- Product Type
- Rivet Shaver
- Tool Weight
- 2.7 lb
- Air Inlet Type
- NPT
- Power Source
- Air-Powered
- Air Pressure
- 90 psig
- Free Speed
- 21,000 RPM
- Tool Series
- SRS10P
- Air Inlet Gender
- Female
Description
RIVET SHAVER 7/16IN SKIRT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.