Shop SIOUX TOOLS
See all product information
Create Account
C RIVETER TRI CYL LESS YOK
- Mfr # SZEA8000
- Zoro # G124296195
product price:Â
$
5,452.99
/ea
Free Shipping & Returns
Key Features
Features
CR-1 - Triple Cylinder, Safety Throttle
Repairable
Yes
Air Inlet Type
NPT
Hose Size - Minimum
3/8 in
Includes Mandrel Collection
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZEA8000
- Zoro #
- G124296195
- UPC #
- 781150438126
- Country of Origin
- United States
- Item
- Air C-Riveter
- Features
- CR-1 - Triple Cylinder, Safety Throttle
- Repairable
- Yes
- Air Inlet Type
- NPT
- Includes Mandrel Collection
- No
- Frequency of Use
- Frequent Maintenance to Heavy Production
- Pulling Force
- 9,000 lbf
- Power Source
- Air-Powered
- Air Inlet Gender
- Female
- Housing Material
- Aluminum
- Material
- Steel
- Air Pressure - Minimum
- 90 psi
- Tool Weight
- 7.5 lb
- Tool Life
- Long Lasting
- Air Pressure - Maximum
- 90 psig
- Includes
- Tool Only
- Exhaust Location
- Side
- Standards
- CE
- Rivet Type
- Solid Rivet
- Traction Material
- Steel
Dimensions
- Hose Size - Minimum
- 3/8 in
- Air Inlet Connection Size
- 1/4 in
- Overall Length
- 16 in
- Overall Width
- 2 3/4 in
- Overall Height
- 16 in
- Stroke Length
- 9/16 in
Description
Air C-Riveter, Air-Powered, Air Consumption Not Applicable, Exhaust Location Side, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 9,000 lbf, Rivet Type Solid Rivet, Stroke Length 9/16 in, Nose Length Not Applicable, Overall Length 16 in, Overall Height 16 in, Overall Width 2 3/4 in, Housing Material Aluminum, Includes Mandrel Collection No, Tool Weight 7.5 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.